Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8.IN88.2631.123 Kubler Sensors, IN88 Series, Inclinometer; 2-dimensional; ±85°; SAE
MFG Item Number
8.IN88.2631.123
8.IN88.2631.123 Kubler Sensors, IN88 Series, Inclinometer; 2-dimensional; ±85°; SAE
MFG Item Number
8.IN88.2631.123
This item cannot be canceled or returned
Description
Inclinometer; 2-dimensional; ±85°; SAE
Specifications
Specifications
| Manufacturer Part Number |
8.IN88.2631.123 |
| Manufacturer |
Kubler |
| Product Series |
IN88 |
| Family Series |
Kubler Sensors, IN88 Series |
| Description |
Inclinometer; 2-dimensional; ±85°; SAE J1939; programmable filter; 2 × M12 |
| Number of Axes |
2 |
| Measurement Range |
±85 ° |
| Connection Type |
(2) 5-Pin M12 Connector |
| Interface Type |
SAE J1939 |
| Nominal Voltage |
12 VDC, 24 VDC |
| Voltage |
10-30 VDC |
| Material |
Aluminum |
| Approvals |
CE, cULus, UKCA, UL |
| Protection Rating |
IP67, IP69K |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8.IN88.2631.123
Kubler Sensors, IN88 Series