Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8.IS40.23411 Kubler Sensors, IS40 Series, Inclinometer; 2-dimensional; ± 60°; ra
MFG Item Number
8.IS40.23411
8.IS40.23411 Kubler Sensors, IS40 Series, Inclinometer; 2-dimensional; ± 60°; ra
MFG Item Number
8.IS40.23411
This item cannot be canceled or returned
Description
Inclinometer; 2-dimensional; ± 60°; ra
Specifications
Specifications
| Manufacturer Part Number |
8.IS40.23411 |
| Manufacturer |
Kubler |
| Product Series |
IS40 |
| Family Series |
Kubler Sensors, IS40 Series |
| Description |
Inclinometer; 2-dimensional; ± 60°; ratio 2% - 98%; 5 V DC; M12 |
| Number of Axes |
2 |
| Measurement Range |
±60 ° |
| Connection Type |
(1) 5-Pin M12 Connector |
| Interface Type |
Analog |
| Nominal Voltage |
5 VDC |
| Voltage |
5 VDC |
| Material |
PBT |
| Approvals |
CE |
| Protection Rating |
IP68, IP69K |
| Operating Temperature |
-22-158 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8.IS40.23411
Kubler Sensors, IS40 Series