80.010.4105.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80.010.4105.0

Wieland Relays, FLARE Series

80.010.4105.0

Wieland Relays, FLARE Series
FLARE/ 24V 1W 48V 20M-F
MFG Item Number
80.010.4105.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, FLARE Series
Item #
80.010.4105.0
FLARE/ 24V 1W 48V 20M-F

FLARE Series Information

  • Safe galvanic separation
  • Pluggable and compact solutions
  • Mounts directly onto a 35‑mm DIN rail
  • Optional gold‑plated contacts
  • Screw clamp and tension spring
  • Display and EMI suppression modules
  • Also suitable for railway applications acc. to EN 50155

Videos

Specifications

Specifications
Manufacturer Part Number 80.010.4105.0
Manufacturer Wieland
Product Series FLARE
Family Series Wieland Relays, FLARE Series
Description FLARE/ 24V 1W 48V 20M-F
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Cage Clamp
Enclosure Plastic
Number of Connections 2
Status Indicator Yes
Diode Yes
Material Silver Tin Oxide
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 0.02 A
Safety Guided No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs