80-1045
Dongan Electric Manufacturing Transformers, 80 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80-1045

Dongan Electric Manufacturing Transformers, 80 Series

80-1045

Dongan Electric Manufacturing Transformers, 80 Series
Transformer, Gen Purpose, Single
MFG Item Number
80-1045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 80 Series
Item #
80-1045
Transformer, Gen Purpose, Single

80 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Manufacturer Part Number 80-1045
Manufacturer Dongan Electric Manufacturing
Product Series 80
Family Series Dongan Electric Manufacturing Transformers, 80 Series
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 120/240 Sec, 2.0 KVA, Ventilated NEMA 3R
Phase 1
Type Control
VA Rating 2,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals UL
Comments Ventilated
Net Weight 41 lbs
Gross Weight 41 lbs