Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80-19973

Eaton Soft Starters

80-19973

Eaton Soft Starters
Ground Lug Kit
MFG Item Number
80-19973
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
80-19973
Ground Lug Kit

Series Information

Specifications

Specifications
Family Series Eaton Soft Starters
Manufacturer Eaton
Manufacturer Part Number 80-19973
Description Eaton Freedom NEMA ground lug kit, Ground Lug Kit, Soft Starter-Fusible Disconnect, 600A, NEMA 1 -
Type NEMA Ground Lug Kit
NEMA Rating NEMA 1
Approvals UL
Comments 600 A
Net Weight 0 lbs
Gross Weight 0 lbs