Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
80-5035 Dongan Electric Manufacturing Transformers, 80 Series, Transformer, Gen Purpose, Single
80-5035 Dongan Electric Manufacturing Transformers, 80 Series, Transformer, Gen Purpose, Single
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, Single
- NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
- Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
- Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit
Specifications
Specifications
| Manufacturer Part Number |
80-5035 |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
80 |
| Family Series |
Dongan Electric Manufacturing Transformers, 80 Series |
| Description |
Transformer, Gen Purpose, Single Phase, 600 Pri, 120/240 Sec, 1.0 KVA, Ventilated NEMA 3R |
| Phase |
1 |
| Type |
Control |
| VA Rating |
1,000 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Comments |
Ventilated |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
80-5035
Dongan Electric Manufacturing Transformers, 80 Series