80-LM040
Dongan Electric Manufacturing Transformers, 80 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80-LM040 Dongan Electric Manufacturing Transformers, 80 Series, Transformer, Gen Purpose, Single

MFG Item Number
80-LM040

80-LM040 Dongan Electric Manufacturing Transformers, 80 Series, Transformer, Gen Purpose, Single

MFG Item Number
80-LM040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 80 Series
Item #
80-LM040
Transformer, Gen Purpose, Single

80 Series Information

  • NEMA Type 3R, Wall Mount Enclosure Suitable for Indoor or Outdoor use
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations through the Front Access Wiring Compartment
  • Ground Studs Provided for Bonding Compatibility with Both Metallic and Nonmetallic Conduit

Specifications

Specifications
Manufacturer Part Number 80-LM040
Manufacturer Dongan Electric Manufacturing
Product Series 80
Family Series Dongan Electric Manufacturing Transformers, 80 Series
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 24/48 Sec, 1.5 KVA, Ventilated NEMA 3R
Phase 1
Type Control
VA Rating 1,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V, 48 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Comments Ventilated
Net Weight 37 lbs
Gross Weight 37 lbs