80-Y055
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80-Y055 Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
80-Y055

80-Y055 Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
80-Y055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
80-Y055
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Manufacturer Part Number 80-Y055
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Gen Purpose, Single Phase,120X240 Pri, 16/32 Sec, 5.0 KVA, Ventilated NEMA 3R
Phase 1
Type Control
VA Rating 5,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 16 V, 32 V
Enclosed Yes
NEMA Rating NEMA 3R
Comments Ventilated
Net Weight 0 lbs
Gross Weight 0 lbs