800-0/140-1-1-8-8-025-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800-0/140-1-1-8-8-025-6 NOSHOK Sensors, 800 Series Temperature Transmitter,

MFG Item Number
800-0/140-1-1-8-8-025-6

800-0/140-1-1-8-8-025-6 NOSHOK Sensors, 800 Series Temperature Transmitter,

MFG Item Number
800-0/140-1-1-8-8-025-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
800-0/140-1-1-8-8-025-6
800 Series Temperature Transmitter,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 800-0/140-1-1-8-8-025-6
Manufacturer NOSHOK
Family Series NOSHOK Sensors
Description 800 Series Temperature Transmitter, 0/140_F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection,
Output Style Two Wire
Resistance 100 Ohms
Connection 1/2 " NPT
Operating Temperature 0 -140 °F
Probe Length 2.5 "
Length 2.5 "
Material 316 Stainless Steel
Approvals CE
Net Weight 0.25 lbs
Gross Weight 0.25 lbs