800-2-2-160-2
NOSHOK Pressure Switches, 800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800-2-2-160-2

NOSHOK Pressure Switches, 800 Series

800-2-2-160-2

NOSHOK Pressure Switches, 800 Series
Electronic Indicating Pressure
MFG Item Number
800-2-2-160-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 800 Series
Item #
800-2-2-160-2
Electronic Indicating Pressure

800 Series Information

800 SERIES ELECTRONIC INDICATING PRESSURE TRANSMITTER/SWITCH 
  • Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig 
  • 316L Stainless Steel wetted parts 
  • Current and voltage outputs available 
  • 7 different output configurations available 
  • Display and electrical connection can be rotated independently 
  • CE compliant to suppress RFI, EMI and ESD 
  • RoHS compliant 
  • Ideal for applications including hydraulics & pneumatics, power generation, pumps & compressors, stamping & forming presses and water & wastewater 

The NOSHOK 800 Series Electronic Indicating Pressure Transmitter/Switch is a highly accurate and reliable pressure measurement device that is ideal for a wide range of industrial applications. It is designed to provide precise and stable pressure measurement and switch output signals, making it an essential tool for process control, monitoring and automation. 

This pressure transmitter/switch features a rugged, all‑stainless steel construction that ensures long‑term durability and reliable performance even in harsh and demanding environments. It is available in a wide range of pressure ranges and configurations, making it suitable for use in a variety of applications, including hydraulic systems, pneumatic systems, gas systems, and more. 
The 800 Series Electronic Indicating Pressure Transmitter/Switch is equipped with a large, easy‑to‑read LED display that shows the current pressure reading, as well as the switch status. The display can be easily configured to show pressure in a variety of units, including PSI, bar, kg/cm², and more. 

This pressure transmitter/switch is also highly versatile, with programmable switch output signals that can be easily configured to meet a wide range of application requirements. It is equipped with a variety of features, including programmable hysteresis, delay time, and fail‑safe options, allowing for precise and reliable control of the process being monitored. 

Videos

Specifications

Specifications
Manufacturer Part Number 800-2-2-160-2
Manufacturer NOSHOK
Product Series 800
Family Series NOSHOK Pressure Switches, 800 Series
Description Electronic Indicating Pressure Transmitter/Switch, 1 NO or NC (PNP or NPN) Switch with 4 mA to 20 mA
Type of Circuit NONC
Ambient Temperature -4-185 °F, -20-185 °C
Protection Rating IP65, IP67
Current Rating 70 A
Electrical Connection M12 Plug
Connection 1/4 NPT Male Thread
Power Supply 15-35 VDC
Material Stainless Steel
Output 3-Wire analog output 4-20 mA
Approvals CE
Net Weight 0.49 lbs
Gross Weight 0.49 lbs