Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
800-DRR0-00321-000
Gefran Process Controllers
Item Number
800-DRR0-00321-000
This item cannot be canceled or returned
Description
Process Controllers, Series
Item #
800-DRR0-00321-000
Specifications
Specifications
| Manufacturer Part Number |
F001211 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
Temperature Control |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type |
DC Linear Voltage, PTC, RTD, Thermocouple |
| Output Type |
Logic, Relay |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, Ni-Ni18Mo, R, S, T |
| Control Loops |
On/Off, P, PD, PID |
| Approvals |
CE, C-TICK, RINA |
| Net Weight |
0.4631 lbs |
| Gross Weight |
0.4631 lbs |
800-DRR0-00321-000
Gefran Process Controllers