8000-00000-3335000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-00000-3335000

Murrelektronik Wire & Cable

8000-00000-3335000

Murrelektronik Wire & Cable
50M Main Cable Pur/Pvc-Jb 4+0,
MFG Item Number
8000-00000-3335000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
8000-00000-3335000
50M Main Cable Pur/Pvc-Jb 4+0,

Series Information

Specifications

Specifications
Manufacturer Part Number 8000-00000-3335000
Manufacturer Murrelektronik
Family Series Murrelektronik Wire & Cable
Description 50M Main Cable Pur/Pvc-Jb 4+0, 34+3+0,75
Number of Conductors 7
Wire Size Range 18 AWG, 22 AWG
Jacket Color Gray
Voltage 300 V
Temperature Rating -22-176 °F
Shielding Unshielded
Insulation Material PUR, PVC
Outer Diameter 0.291 "
Net Weight 13.0732 lbs
Gross Weight 13.0732 lbs