8000-00000-3505000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-00000-3505000

Murrelektronik Wire & Cable

8000-00000-3505000

Murrelektronik Wire & Cable
50M Main Cable Pur/Pvc 6X0,34+2X0,75
MFG Item Number
8000-00000-3505000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
8000-00000-3505000
50M Main Cable Pur/Pvc 6X0,34+2X0,75

Series Information

Specifications

Specifications
Manufacturer Part Number 8000-00000-3505000
Manufacturer Murrelektronik
Family Series Murrelektronik Wire & Cable
Description 50M Main Cable Pur/Pvc 6X0,34+2X0,75
Number of Conductors 6
Jacket Color Gray
Voltage 300 V
Temperature Rating -22-176 °F
Shielding Unshielded
Insulation Material PUR, PVC
Length 164 '
Application Distribution
Approvals CSA, UL
Net Weight 13.2275 lbs
Gross Weight 13.2275 lbs