Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-00000-3895000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Ob 12+0,34+2+0,75
MFG Item Number
8000-00000-3895000
8000-00000-3895000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Ob 12+0,34+2+0,75
MFG Item Number
8000-00000-3895000
This item cannot be canceled or returned
Description
Item #
8000-00000-3895000
50M Main Cable Pur-Ob 12+0,34+2+0,75
Specifications
Specifications
| Manufacturer Part Number |
8000-00000-3895000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
50M Main Cable Pur-Ob 12+0,34+2+0,75 |
| Number of Conductors |
14 |
| Wire Size Range |
18 AWG, 22 AWG |
| Jacket Color |
Gray |
| Temperature Rating |
-40-176 °F |
| Shielding |
Unshielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.374 " |
| Net Weight |
14.0101 lbs |
| Gross Weight |
14.0101 lbs |
8000-00000-3895000
Murrelektronik Wire & Cable