Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-00000-4015000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Jb 16+0,34+3+0,75
MFG Item Number
8000-00000-4015000
8000-00000-4015000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Jb 16+0,34+3+0,75
MFG Item Number
8000-00000-4015000
This item cannot be canceled or returned
Description
Item #
8000-00000-4015000
50M Main Cable Pur-Jb 16+0,34+3+0,75
Specifications
Specifications
| Manufacturer Part Number |
8000-00000-4015000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
50M Main Cable Pur-Jb 16+0,34+3+0,75 |
| Number of Conductors |
19 |
| Wire Size Range |
18 AWG, 22 AWG |
| Jacket Color |
Gray |
| Voltage |
300 V |
| Temperature Rating |
-40-194 °F |
| Shielding |
Shielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.461 " |
| Net Weight |
21.2302 lbs |
| Gross Weight |
21.2302 lbs |
8000-00000-4015000
Murrelektronik Wire & Cable