Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Wire & Cable
8000-00000-4475000
Murrelektronik Wire & Cable
50M Main Cable Pur 8X0,5+3X1,0
MFG Item Number
8000-00000-4475000
This item cannot be canceled or returned
Description
Item #
8000-00000-4475000
50M Main Cable Pur 8X0,5+3X1,0
Specifications
Specifications
| Manufacturer Part Number |
8000-00000-4475000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
50M Main Cable Pur 8X0,5+3X1,0 |
| Number of Conductors |
11 |
| Wire Size Range |
20 AWG, 17 AWG |
| Jacket Color |
Gray |
| Temperature Rating |
-40-176 °F |
| Shielding |
Unshielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.37 " |
| Net Weight |
16.7549 lbs |
| Gross Weight |
16.7549 lbs |
8000-00000-4475000
Murrelektronik Wire & Cable