Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-00000-4525000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Jb 16+0,5+3+1,0
MFG Item Number
8000-00000-4525000
8000-00000-4525000 Murrelektronik Wire & Cable, 50M Main Cable Pur-Jb 16+0,5+3+1,0
MFG Item Number
8000-00000-4525000
This item cannot be canceled or returned
Description
Item #
8000-00000-4525000
50M Main Cable Pur-Jb 16+0,5+3+1,0
Specifications
Specifications
| Manufacturer Part Number |
8000-00000-4525000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
50M Main Cable Pur-Jb 16+0,5+3+1,0 |
| Number of Conductors |
19 |
| Wire Size Range |
20 AWG, 17 AWG |
| Jacket Color |
Gray |
| Voltage |
300 V |
| Temperature Rating |
-40-176 °F |
| Shielding |
Unshielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.453 " |
| Net Weight |
23.5891 lbs |
| Gross Weight |
23.5891 lbs |
8000-00000-4525000
Murrelektronik Wire & Cable