8000-099/000-5207

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-099/000-5207 Wago Wire Duct, 1x2 Wire duct, grey

MFG Item Number
60574894

8000-099/000-5207 Wago Wire Duct, 1x2 Wire duct, grey

MFG Item Number
60574894
Item Number
8000-099/000-5207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Series
Item #
8000-099/000-5207
1x2 Wire duct, grey

Series Information

Specifications

Specifications
Manufacturer Part Number 60574894
Manufacturer Wago
Family Series Wago Wire Duct
Description 1x2 Wire duct, grey
Color Gray
Nominal Height 1 "
Nominal Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs