8000-100/1000-356

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-100/1000-356 Wago Remote Access Interfaces, RJ45, USB with 120VAC simplex

MFG Item Number
60342106

8000-100/1000-356 Wago Remote Access Interfaces, RJ45, USB with 120VAC simplex

MFG Item Number
60342106
Item Number
8000-100/1000-356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
8000-100/1000-356
RJ45, USB with 120VAC simplex

Series Information

Specifications

Specifications
Manufacturer Part Number 60342106
Manufacturer Wago
Family Series Wago Remote Access Interfaces
Description RJ45, USB with 120VAC simplex
Number of Outlets (1) 120 V Receptacle
Number of Connections RJ45, USB
GFCI No
Mounting Bulkhead Housing
Universal Serial Bus USB 2.0
Material Aluminum
Ethernet & Network RJ45
Net Weight 0.0147 lbs
Gross Weight 0.0147 lbs