Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-100/1000-362 Wago Remote Access Interfaces, BULKHEAD INTERFACE PORT 15A
MFG Item Number
8000-100/1000-362
8000-100/1000-362 Wago Remote Access Interfaces, BULKHEAD INTERFACE PORT 15A
MFG Item Number
8000-100/1000-362
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
BULKHEAD INTERFACE PORT 15A
Specifications
Specifications
| Manufacturer Part Number |
8000-100/1000-362 |
| Manufacturer |
Wago |
| Family Series |
Wago Remote Access Interfaces |
| Description |
BULKHEAD INTERFACE PORT 15A GFCI_RJ45 CAT6 |
| Number of Outlets |
(2) GFCI |
| Number of Connections |
RJ45 |
| GFCI |
Yes |
| Mounting |
Bulkhead Housing |
| Material |
Aluminum |
| Ethernet & Network |
RJ45 |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
8000-100/1000-362
Wago Remote Access Interfaces