Series Information
| Manufacturer Part Number | 8000-5160 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Cordsets |
| Description | CABLE-2m-63,65DC-90-4PIN 2LED-PNP (RP-516) |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | Female Right Angle Socket to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 30 V |
| Color | Black |
| Current Rating | 3 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Number of Wires | 3 |
| Operating Temperature | -40-194 °C |
| NEMA Rating | NEMA 6 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |