Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvp-Metal Series
8000-54513-3731500
Murrelektronik I/O Modules, Mvp-Metal Series
Mvp-Metall, 4Xm12, 5Pol, Ltg.Fest,
MFG Item Number
8000-54513-3731500
This item cannot be canceled or returned
Description
I/O Modules, Mvp-Metal Series
Item #
8000-54513-3731500
Mvp-Metall, 4Xm12, 5Pol, Ltg.Fest,
Mvp-Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-54513-3731500 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp-Metal |
| Family Series |
Murrelektronik I/O Modules, Mvp-Metal Series |
| Description |
Mvp-Metall, 4Xm12, 5Pol, Ltg.Fest, 15.0M Pur 8X0,34+3X0.75, Ul/Csa, Replacement For 27484 |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-40-194 °F |
| Protection Rating |
IP65, IP67, IP68 |
| Approvals |
cULus |
| Net Weight |
4.8501 lbs |
| Gross Weight |
4.8501 lbs |
8000-54513-3731500
Murrelektronik I/O Modules, Mvp-Metal Series