Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvp12-Metal Series
8000-54712-4010300
Murrelektronik I/O Modules, Mvp12-Metal Series
Mvp12-Metall, 4Xm12, 5-Pole,
MFG Item Number
8000-54712-4010300
This item cannot be canceled or returned
Description
I/O Modules, Mvp12-Metal Series
Item #
8000-54712-4010300
Mvp12-Metall, 4Xm12, 5-Pole,
Mvp12-Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-54712-4010300 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp12-Metal |
| Family Series |
Murrelektronik I/O Modules, Mvp12-Metal Series |
| Description |
Mvp12-Metall, 4Xm12, 5-Pole, Pre-Wired Cable, 3.0M Pur 16X0, 34+3X0.75, No Ledft.S & Pins |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-40-194 °F |
| Protection Rating |
IP65, IP67, IP68 |
| Net Weight |
2.1032 lbs |
| Gross Weight |
2.1032 lbs |
8000-54712-4010300
Murrelektronik I/O Modules, Mvp12-Metal Series