8000-54722-0000000
Murrelektronik I/O Modules, Mvp-Metal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-54722-0000000

Murrelektronik I/O Modules, Mvp-Metal Series

8000-54722-0000000

Murrelektronik I/O Modules, Mvp-Metal Series
Mvp-Metall, 4Xm12, 5Pole, M23
MFG Item Number
8000-54722-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvp-Metal Series
Item #
8000-54722-0000000
Mvp-Metall, 4Xm12, 5Pole, M23

Mvp-Metal Series Information

Specifications

Specifications
Manufacturer Part Number 8000-54722-0000000
Manufacturer Murrelektronik
Product Series Mvp-Metal
Family Series Murrelektronik I/O Modules, Mvp-Metal Series
Description Mvp-Metall, 4Xm12, 5Pole, M23 19Pol. Con., Connector Exit Frontside, Without Ledft.S & Pins
Signal Type Analog
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -13-194 °F
Protection Rating IP65, IP67, IP68
Approvals cULus
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs