8000-58511-4521500
Murrelektronik I/O Modules, Mvp-Metal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-58511-4521500

Murrelektronik I/O Modules, Mvp-Metal Series

8000-58511-4521500

Murrelektronik I/O Modules, Mvp-Metal Series
Mvp-Metall, 8Xm12, 5Pole, Pre-Wired
MFG Item Number
8000-58511-4521500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvp-Metal Series
Item #
8000-58511-4521500
Mvp-Metall, 8Xm12, 5Pole, Pre-Wired

Mvp-Metal Series Information

Specifications

Specifications
Manufacturer Part Number 8000-58511-4521500
Manufacturer Murrelektronik
Product Series Mvp-Metal
Family Series Murrelektronik I/O Modules, Mvp-Metal Series
Description Mvp-Metall, 8Xm12, 5Pole, Pre-Wired Cable, 15.0M Pur 16X0,5+3X1,0, Ul/Csa, Npn-Leds, Replacement For
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -40-176 °F
Protection Rating IP65, IP67, IP68
Approvals cULus
Net Weight 7.716 lbs
Gross Weight 7.716 lbs