Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-84110-3600300 Murrelektronik I/O Modules, Exact8 Series, Exact8, 4Xm8, 4 Pole Moulded Cable,
MFG Item Number
8000-84110-3600300
8000-84110-3600300 Murrelektronik I/O Modules, Exact8 Series, Exact8, 4Xm8, 4 Pole Moulded Cable,
MFG Item Number
8000-84110-3600300
This item cannot be canceled or returned
Description
I/O Modules, Exact8 Series
Item #
8000-84110-3600300
Exact8, 4Xm8, 4 Pole Moulded Cable,
Exact8 Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-84110-3600300 |
| Manufacturer |
Murrelektronik |
| Product Series |
Exact8 |
| Family Series |
Murrelektronik I/O Modules, Exact8 Series |
| Description |
Exact8, 4Xm8, 4 Pole Moulded Cable, 3.0M Pur 8X0,34+2X0,75, Ul/Csa |
| Connection Type |
M8 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-4-176 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
cULus |
| Net Weight |
0.9502 lbs |
| Gross Weight |
0.9502 lbs |
8000-84110-3600300
Murrelektronik I/O Modules, Exact8 Series