8000-84160-0000000
Murrelektronik I/O Modules, Exact8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-84160-0000000

Murrelektronik I/O Modules, Exact8 Series

8000-84160-0000000

Murrelektronik I/O Modules, Exact8 Series
Exact8, 4Xm8, 4 Pole, Conn.M12 12
MFG Item Number
8000-84160-0000000
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, Exact8 Series
Item #
8000-84160-0000000
Exact8, 4Xm8, 4 Pole, Conn.M12 12

Exact8 Series Information

Specifications

Specifications
Manufacturer Part Number 8000-84160-0000000
Manufacturer Murrelektronik
Product Series Exact8
Family Series Murrelektronik I/O Modules, Exact8 Series
Description Exact8, 4Xm8, 4 Pole, Conn.M12 12 Pole
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-158 °F
Protection Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.2235 lbs
Gross Weight 0.2235 lbs