8000-84410-3330300
Murrelektronik I/O Modules, Exact12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-84410-3330300

Murrelektronik I/O Modules, Exact12 Series

8000-84410-3330300

Murrelektronik I/O Modules, Exact12 Series
Exact12, 4Xm12, 4 Pole Moulded
MFG Item Number
8000-84410-3330300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact12 Series
Item #
8000-84410-3330300
Exact12, 4Xm12, 4 Pole Moulded

Exact12 Series Information

Specifications

Specifications
Manufacturer Part Number 8000-84410-3330300
Manufacturer Murrelektronik
Product Series Exact12
Family Series Murrelektronik I/O Modules, Exact12 Series
Description Exact12, 4Xm12, 4 Pole Moulded Cable, 3.0M Pur/Pvc 4X0.34+3X0.75, Ul/Csa
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -22-176 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 0.948 lbs
Gross Weight 0.948 lbs