Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Exact12 Series
8000-84510-4480300
Murrelektronik I/O Modules, Exact12 Series
Exact12, 4Xm12, 5-Pole, Moulded
MFG Item Number
8000-84510-4480300
This item cannot be canceled or returned
Description
I/O Modules, Exact12 Series
Item #
8000-84510-4480300
Exact12, 4Xm12, 5-Pole, Moulded
Exact12 Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-84510-4480300 |
| Manufacturer |
Murrelektronik |
| Product Series |
Exact12 |
| Family Series |
Murrelektronik I/O Modules, Exact12 Series |
| Description |
Exact12, 4Xm12, 5-Pole, Moulded Cable, 3.0M Pur 8X0,5+3X1,0, Ul/Csa |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-40-194 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
cULus |
| Net Weight |
1.2566 lbs |
| Gross Weight |
1.2566 lbs |
8000-84510-4480300
Murrelektronik I/O Modules, Exact12 Series