8000-86010-3500300
Murrelektronik I/O Modules, Exact8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-86010-3500300

Murrelektronik I/O Modules, Exact8 Series

8000-86010-3500300

Murrelektronik I/O Modules, Exact8 Series
Exact8, 6Xm8, 3 Pole Pre-Wired
MFG Item Number
8000-86010-3500300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact8 Series
Item #
8000-86010-3500300
Exact8, 6Xm8, 3 Pole Pre-Wired

Exact8 Series Information

Specifications

Specifications
Manufacturer Part Number 8000-86010-3500300
Manufacturer Murrelektronik
Product Series Exact8
Family Series Murrelektronik I/O Modules, Exact8 Series
Description Exact8, 6Xm8, 3 Pole Pre-Wired Cable, 3.0M Pur/Pvc 6+0,34+2+0,75
Connection Type M8
Device Type Distribution Systems
Ambient Temperature -4-176 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 0.8818 lbs
Gross Weight 0.8818 lbs