8000-88451-0000000
Murrelektronik I/O Modules, Exact12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-88451-0000000

Murrelektronik I/O Modules, Exact12 Series

8000-88451-0000000

Murrelektronik I/O Modules, Exact12 Series
Exact12, 8Xm12, 4 Pole Cap, Plug.
MFG Item Number
8000-88451-0000000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact12 Series
Item #
8000-88451-0000000
Exact12, 8Xm12, 4 Pole Cap, Plug.

Exact12 Series Information

Specifications

Specifications
Manufacturer Part Number 8000-88451-0000000
Manufacturer Murrelektronik
Product Series Exact12
Family Series Murrelektronik I/O Modules, Exact12 Series
Description Exact12, 8Xm12, 4 Pole Cap, Plug. Screw Term., Self Wireable, Npn-Led
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-158 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs