Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Exact12 Series
8000-88500-0000000
Murrelektronik I/O Modules, Exact12 Series
Exact12, 8Xm12, 5-Pole, Basic
MFG Item Number
8000-88500-0000000
This item cannot be canceled or returned
Description
I/O Modules, Exact12 Series
Item #
8000-88500-0000000
Exact12, 8Xm12, 5-Pole, Basic
Exact12 Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-88500-0000000 |
| Manufacturer |
Murrelektronik |
| Product Series |
Exact12 |
| Family Series |
Murrelektronik I/O Modules, Exact12 Series |
| Description |
Exact12, 8Xm12, 5-Pole, Basic Housing, Without Homerun-Cable |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-4-158 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
cULus |
| Net Weight |
0.2927 lbs |
| Gross Weight |
0.2927 lbs |
8000-88500-0000000
Murrelektronik I/O Modules, Exact12 Series