8000-98700-0000000
Murrelektronik I/O Modules, Exact12 Safety Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-98700-0000000

Murrelektronik I/O Modules, Exact12 Safety Series

8000-98700-0000000

Murrelektronik I/O Modules, Exact12 Safety Series
Exact12 Safety, Grundmodul P1-4:
MFG Item Number
8000-98700-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact12 Safety Series
Item #
8000-98700-0000000
Exact12 Safety, Grundmodul P1-4:

Exact12 Safety Series Information

Specifications

Specifications
Manufacturer Part Number 8000-98700-0000000
Manufacturer Murrelektronik
Product Series Exact12 Safety
Family Series Murrelektronik I/O Modules, Exact12 Safety Series
Description Exact12 Safety, Grundmodul P1-4: M12, 5 Pole Led, P5-8: M12 3-Pol. 1:1, No Led
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-140 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs