8000-98710-4070300
Murrelektronik I/O Modules, Exact12 Safety Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-98710-4070300

Murrelektronik I/O Modules, Exact12 Safety Series

8000-98710-4070300

Murrelektronik I/O Modules, Exact12 Safety Series
Exact12 Safety, Fix. Cable, P1-4
MFG Item Number
8000-98710-4070300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact12 Safety Series
Item #
8000-98710-4070300
Exact12 Safety, Fix. Cable, P1-4

Exact12 Safety Series Information

Specifications

Specifications
Manufacturer Part Number 8000-98710-4070300
Manufacturer Murrelektronik
Product Series Exact12 Safety
Family Series Murrelektronik I/O Modules, Exact12 Safety Series
Description Exact12 Safety, Fix. Cable, P1-4 M12 5Pole Led, P5-8 M12 4/3-Pol 1:1 No Led, 3M Pur/Pvc
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -22-176 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 1.5123 lbs
Gross Weight 1.5123 lbs