Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-98710-4071000 Murrelektronik I/O Modules, Exact12 Safety Series, Exact12 Safety, Fix. Cable, P1-4
MFG Item Number
8000-98710-4071000
8000-98710-4071000 Murrelektronik I/O Modules, Exact12 Safety Series, Exact12 Safety, Fix. Cable, P1-4
MFG Item Number
8000-98710-4071000
This item cannot be canceled or returned
Description
I/O Modules, Exact12 Safety Series
Item #
8000-98710-4071000
Exact12 Safety, Fix. Cable, P1-4
Exact12 Safety Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-98710-4071000 |
| Manufacturer |
Murrelektronik |
| Product Series |
Exact12 Safety |
| Family Series |
Murrelektronik I/O Modules, Exact12 Safety Series |
| Description |
Exact12 Safety, Fix. Cable, P1-4 M12 5Pole Led, P5-8 M12 4/3-Pol 1:1 No Led, 10M Pur/Pvc |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-22-176 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
cULus |
| Net Weight |
4.1887 lbs |
| Gross Weight |
4.1887 lbs |
8000-98710-4071000
Murrelektronik I/O Modules, Exact12 Safety Series