Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8000 |
|---|---|
| Manufacturer | Davies Molding |
| Family Series | Davies Molding Knobs |
| Description | Knob, Black, Thermoplastic, Bushing Mount |
| Type | Pointer |
| Shaft Size | 0.125 " |
| Finish | Black Gloss |
| Material Type | Thermoplastic |
| Composition | Non-Metallic |
| Skirted | No |
| Pointer | Yes |
| Knurled | Yes |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |