Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
80006J Cully-Minerallac Fasteners, 10-32 X 3/8 HWH SLOT/PHIL GRN
80006J Cully-Minerallac Fasteners, 10-32 X 3/8 HWH SLOT/PHIL GRN
This item cannot be canceled or returned
Description
10-32 X 3/8 HWH SLOT/PHIL GRN
Specifications
Specifications
| Manufacturer Part Number |
80006J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32 X 3/8 HWH SLOT/PHIL GRN |
| Screw Type |
Grounding |
| Bit Type |
Phillips |
| Size |
10-32 x 3/8 |
| Bit Size |
5/16 |
| Screw Head Type |
Hex Washer |
| Point Type |
Type C |
| Finish |
Zinc |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
80006J
Cully-Minerallac Fasteners