8001-025/K050-0613/002-800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8001-025/K050-0613/002-800 Wago Circuit Breakers, 3.0A Circuit Breaker AC 250V DC65V

MFG Item Number
51012498

8001-025/K050-0613/002-800 Wago Circuit Breakers, 3.0A Circuit Breaker AC 250V DC65V

MFG Item Number
51012498
Item Number
8001-025/K050-0613/002-800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
8001-025/K050-0613/002-800
3.0A Circuit Breaker AC 250V DC65V

Series Information

Specifications

Specifications
Manufacturer Part Number 51012498
Manufacturer Wago
Family Series Wago Circuit Breakers
Description 3.0A Circuit Breaker AC 250V DC65V
Current Rating 3 A
Max Voltage 250 VAC
Mounting DIN Rail
Gross Weight 0.0012 lbs
Net Weight 0.0012 lbs