80010000
Werma Visual Signaling Devices, 800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80010000

Werma Visual Signaling Devices, 800 Series

80010000

Werma Visual Signaling Devices, 800 Series
BEACON, MAINTAINED, RED, 12-240V,
MFG Item Number
80010000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 800 Series
Item #
80010000
BEACON, MAINTAINED, RED, 12-240V,

800 Series Information

  • Tamper‑Proof
  • Available with Tube Adaptor as Free‑Standing Beacon

Specifications

Specifications
Manufacturer Part Number 80010000
Manufacturer Werma
Product Series 800
Family Series Werma Visual Signaling Devices, 800 Series
Description BEACON, MAINTAINED, RED, 12-240V, IP65, 37mm MOUNTING, 58mm DIA x 85mm H
Operation Continuous
Voltage 12-240 VAC
Nominal Voltage 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Color Red
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.1281 lbs
Gross Weight 0.1698 lbs