800111405
Sprecher + Schuh Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800111405 Sprecher + Schuh Visual Signaling Devices, STROBE ISS30 AMB/GRY 24V

MFG Item Number
800111405

800111405 Sprecher + Schuh Visual Signaling Devices, STROBE ISS30 AMB/GRY 24V

MFG Item Number
800111405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
800111405
STROBE ISS30 AMB/GRY 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 800111405
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Visual Signaling Devices
Description STROBE ISS30 AMB/GRY 24V
Operation Beacon
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Orange
Lamp Type LED
Flash Rate/Minute 120
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.046 A
Operating Temperature -13-140 °F
NEMA Rating NEMA 13, NEMA 4, NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs