800112404
Sprecher + Schuh Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800112404 Sprecher + Schuh Visual Signaling Devices, STROBE ISS30 RED/GRY 12V

MFG Item Number
800112404

800112404 Sprecher + Schuh Visual Signaling Devices, STROBE ISS30 RED/GRY 12V

MFG Item Number
800112404
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
800112404
STROBE ISS30 RED/GRY 12V

Series Information

Specifications

Specifications
Manufacturer Part Number 800112404
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Visual Signaling Devices
Description STROBE ISS30 RED/GRY 12V
Operation Beacon
Voltage 12 VAC, 12 VDC
Nominal Voltage 12 VAC, 12 VDC
Color Red
Lamp Type LED
Flash Rate/Minute 120
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.06 A
Operating Temperature -13-140 °F
NEMA Rating NEMA 13, NEMA 4, NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs