8002-025/K050-0613/000-5200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8002-025/K050-0613/000-5200 Wago Plugs & Receptacles, Surge protected duplex receptacle, 15A

MFG Item Number
51012222

8002-025/K050-0613/000-5200 Wago Plugs & Receptacles, Surge protected duplex receptacle, 15A

MFG Item Number
51012222
Item Number
8002-025/K050-0613/000-5200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8002-025/K050-0613/000-5200
Surge protected duplex receptacle, 15A

Series Information

Specifications

Specifications
Manufacturer Part Number 51012222
Manufacturer Wago
Family Series Wago Plugs & Receptacles
Description Surge protected duplex receptacle, 15A, 125VAC
Current Rating 15 A
Voltage 125 VAC
Connection Type Duplex Receptacle
Net Weight 0.0232 lbs
Gross Weight 0.0232 lbs