8002-025/K050-0613/000-7000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8002-025/K050-0613/000-7000 Wago Plugs & Receptacles, Din rail mounted isolated ground outlet

MFG Item Number
51012356

8002-025/K050-0613/000-7000 Wago Plugs & Receptacles, Din rail mounted isolated ground outlet

MFG Item Number
51012356
Item Number
8002-025/K050-0613/000-7000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8002-025/K050-0613/000-7000
Din rail mounted isolated ground outlet

Series Information

Specifications

Specifications
Manufacturer Part Number 51012356
Manufacturer Wago
Family Series Wago Plugs & Receptacles
Description Din rail mounted isolated ground outlet with 2 connections per MCS connector pole for daisy chaining power
Connection Type Outlet
Net Weight 0.0162 lbs
Gross Weight 0.0162 lbs