8002-025/K050-0613/000-7100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8002-025/K050-0613/000-7100 Wago Plugs & Receptacles, GFIC outlet box with right angle

MFG Item Number
51012352

8002-025/K050-0613/000-7100 Wago Plugs & Receptacles, GFIC outlet box with right angle

MFG Item Number
51012352
Item Number
8002-025/K050-0613/000-7100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8002-025/K050-0613/000-7100
GFIC outlet box with right angle

Series Information

Specifications

Specifications
Manufacturer Part Number 51012352
Manufacturer Wago
Family Series Wago Plugs & Receptacles
Description GFIC outlet box with right angle 721 connector
Connection Type Outlet
GFCI Yes
Net Weight 0.0234 lbs
Gross Weight 0.0234 lbs