Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
80022BFG
Cully-Minerallac Fasteners
10-32 X 3/8 HWH QUAD DR GRN GR
This item cannot be canceled or returned
Description
10-32 X 3/8 HWH QUAD DR GRN GR
Specifications
Specifications
| Manufacturer Part Number |
80022BFG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32 X 3/8 HWH QUAD DR GRN GR |
| Screw Type |
Grounding |
| Size |
10-32 x 3/8 |
| Screw Head Type |
Hex Washer |
| Point Type |
Type F |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
80022BFG
Cully-Minerallac Fasteners