Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80027

Brady Signs & Signage

80027

Brady Signs & Signage
B347 7X10 RED/GLOW STAIRS
MFG Item Number
80027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
80027
B347 7X10 RED/GLOW STAIRS

Series Information

Specifications

Specifications
Manufacturer Part Number 80027
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Stairs Sign, 7 H x 10 W x 0.063 D, Polystyrene
Background Color Green
Legend Stairs
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs