Series Information
| Manufacturer Part Number | 80094 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Enter Sign, 18 H x 18 W x 0.090 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Enter |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 18 " |
| Width | 18 " |
| Net Weight | 2.07 lbs |
| Gross Weight | 2.07 lbs |