Series Information
| Manufacturer Part Number | 80098 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | No Thru Traffic Sign, 24 H x 18 W x 0.090 D, Aluminum, Two Hanging Holes |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | No Thru Traffic |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 24 " |
| Width | 18 " |
| Net Weight | 2.76 lbs |
| Gross Weight | 2.76 lbs |