800P-RRR0-00001
Gefran Process Controllers, 800P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

800P-RRR0-00001

Gefran Process Controllers, 800P Series

800P-RRR0-00001

Gefran Process Controllers, 800P Series
Temperature Control
Item Number
800P-RRR0-00001
MFG Item Number
F001300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 800P Series
Item #
800P-RRR0-00001
Temperature Control

800P Series Information

MAIN APPLICATIONS
  • Plastics Extrusion Lines and Injection Moulding Machines
  • Polymerisation Plant for Synthetic Fiber Production
  • Climatic Chambers and Test Benches
  • Continuous Ovens and Drying Unit Ceramics and Bricks
  • Chemical and Pharmaceutical Industries
  • Furnaces
  • Food Processing Plant
  • Painting Machines
  • Water Treatment
  • Siderurgy/ Iron Works Industry
  • Packaging Machinery

Manufactured using SMT, the instrument provides a complete operator interface, protected by a Lexan membrane that ensures level IP65 faceplate protection.
The main input for the process variable is universal and provides the possibility to connect many types of input sensor: thermocouple, resistance thermometer, thermistor, linear inputs, potentiometer, all with the possibility of custom linearization that can be defined using the faceplate keys.
The type of input is selected from the faceplate keys and no external shunts or adapter are required. A second auxiliary isolated analogue input is available, which can also be configured for a linear input, potentiometer or current transformer. There are two isolated digital inputs for entering the program commands of start, stop and reset, choosing the program and to step through the program. The instrument can have up to 4 relay (5A/250V) or logic (11Vdc, 20mA) outputs and up to 2 isolated analogue outputs in voltage or current.
Protocols available: MODBUS RTU and CENCAL (Gefran). Using these it is possible to write to any of the instrument parameters.
To simplify the configuration even further, a programming kit is available for PC, which includes a menu driven configuration program for Windows and the necessary cable to connect the instrument.

MAIN FEATURES
  • Universal Input Configurable from The Faceplate
  • Acquisition Of the Input Signal Every 120 msec; Resolution 30000 steps
  • Two Control Outputs: Relay, Logic or Analogue With Heat/Cool Function
  • 3 Configurable Alarms
  • 2 Analogue Outputs (Retransmission )
  • 2 Digital Inputs with Configurable Function
  • Auxiliary Input for C.T. Or Remote Setpoint
  • Heater Break or Short‑Circuit Probe Alarm
  • Self And Auto‑Tuning, Soft‑Start, Local/Remote Setpoint, Auto/Man
  • 12 (16) Steps Arranged in Max. 4 Programs
  • Second SP Retransmitted to A Slave Controller, With Same Time‑Base

Specifications

Specifications
Manufacturer Part Number F001300
Manufacturer Gefran
Product Series 800P
Family Series Gefran Process Controllers, 800P Series
Description Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type DC Linear Voltage, Digital, PTC, RTD, Thermocouple
Output Type Relay
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, Custom, E, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T
Control Loops On/Off, P, PD, PID
Approvals CE, C-TICK, RINA
Net Weight 0.4631 lbs
Gross Weight 0.4631 lbs