Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 80101 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Diagonal Stripes Sign, 24 H x 6 W x 0.090 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | Orange |
| Legend | Black And Reflective Orange Diagonal Stripes |
| Material | Aluminum |
| Material Description | Reflective |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 1.295 lbs |
| Gross Weight | 1.295 lbs |